Motion
73293706

Made in USA
73293706

2" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 152 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702580
MFR #73293706
List Price$29.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73293706

2" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 152 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702580
MFR #73293706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.98/each for your price

Overview

Mfr description
73293706 73293706 2X.020X3/8 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    2 in
  • Blade Thickness
    0.0200 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought