Motion
73294258

Made in USA
73294258

2" Diam x 0.025" Blade Thickness, 1/2" Arbor Hole Diam, 152 Teeth, High Speed Steel Jeweler's Saw - Uncoated
Mi Item #11702599
MFR #73294258
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73294258

2" Diam x 0.025" Blade Thickness, 1/2" Arbor Hole Diam, 152 Teeth, High Speed Steel Jeweler's Saw - Uncoated
Mi Item #11702599
MFR #73294258

Mfr description
73294258 73294258 2X.025X1/2 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2 in
  • Blade Thickness
    0.0250 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)