Motion
73296188

Made in USA
73296188

2-1/2" Diam x 0.018" Blade Thickness, 1/2" Arbor Hole Diam, 190 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702613
MFR #73296188
List Price$37.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73296188

2-1/2" Diam x 0.018" Blade Thickness, 1/2" Arbor Hole Diam, 190 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702613
MFR #73296188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.73/each for your price

Overview

Mfr description
73296188 73296188 2-1/2X.018X1/2 190T HS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    0.0180 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought