Motion
73296287

Made in USA
73296287

2-1/2" Diam x 0.028" Blade Thickness, 1/2" Arbor Hole Diam, 190 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702617
MFR #73296287
List Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73296287

2-1/2" Diam x 0.028" Blade Thickness, 1/2" Arbor Hole Diam, 190 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11702617
MFR #73296287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.28/each for your price

Overview

Mfr description
73296287 73296287 2 1/2X.028X1/2 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    0.0280 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought