Motion
73297103

Made in USA
73297103

3" Diam x 0.01" Blade Thickness, 1/2" Arbor Hole Diam, 280 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702626
MFR #73297103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73297103

3" Diam x 0.01" Blade Thickness, 1/2" Arbor Hole Diam, 280 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702626
MFR #73297103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73297103 73297103 3X.010X1/2 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0100 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought