Motion
73297186

Made in USA
73297186

3" Diam x 0.018" Blade Thickness, 1/2" Arbor Hole Diam, 220 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702630
MFR #73297186
List Price$49.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73297186

3" Diam x 0.018" Blade Thickness, 1/2" Arbor Hole Diam, 220 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702630
MFR #73297186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.20/each for your price

Overview

Mfr description
73297186 73297186 3X.018X1/2 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0180 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought