Motion
73297400

Made in USA
73297400

3" Diam x 0.04" Blade Thickness, 1/2" Arbor Hole Diam, 168 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702637
MFR #73297400
List Price$51.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73297400

3" Diam x 0.04" Blade Thickness, 1/2" Arbor Hole Diam, 168 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702637
MFR #73297400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.40/each for your price

Overview

Mfr description
73297400 73297400 3 X .040 X 1/2 USA HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0400 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought