Motion
73301517

Made in USA
73301517

3" Diam x 0.051" Blade Thickness, 1" Arbor Hole Diam, 168 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702656
MFR #73301517
List Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73301517

3" Diam x 0.051" Blade Thickness, 1" Arbor Hole Diam, 168 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702656
MFR #73301517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.55/each for your price

Overview

Mfr description
73301517 73301517 3X.051X1 USA HSS JEWEL
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0510 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought