Motion
73305286

Made in USA
73305286

5" Diam x 0.028" Blade Thickness, 1/2" Arbor Hole Diam, 280 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702693
MFR #73305286
List Price$106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73305286

5" Diam x 0.028" Blade Thickness, 1/2" Arbor Hole Diam, 280 Teeth, High Speed Steel Jeweler's Saw - Uncoated
MI ITEM #11702693
MFR #73305286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.80/each for your price

Overview

Mfr description
73305286 73305286 5X.028X1/2 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    5 in
  • Blade Thickness
    0.0280 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought