Motion
73310104

Made in USA
73310104

1-3/4" x 0.01" 90 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 5/8" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
MI ITEM #11702732
MFR #73310104
List Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73310104

1-3/4" x 0.01" 90 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 5/8" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
MI ITEM #11702732
MFR #73310104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.88/each for your price

Overview

Mfr description
73310104 73310104 1 3/4X.010X5/8 90T USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    5/8 in
  • Blade Diameter
    1-3/4 in
  • Connection Type
    Arbor
  • Features
    Concave Ground, Contains Keyway
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought