Motion
73314080

Made in USA
73314080

2-3/4" x 0.008" 72 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 3/4" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11702774
MFR #73314080
List Price$59.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73314080

2-3/4" x 0.008" 72 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 3/4" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11702774
MFR #73314080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.68/each for your price

Overview

Mfr description
73314080 73314080 2 3/4X.008X3/4 72T USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    3/4 in
  • Blade Diameter
    2-3/4 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought