Motion
73318362

Made in USA
73318362

2-3/4" x 0.036" 56 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
Mi Item #11702825
MFR #73318362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73318362

2-3/4" x 0.036" 56 Tooth High Speed Steel Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground, Contains Keyway
Mi Item #11702825
MFR #73318362

Mfr description
73318362 73318362 2 3/4X.036X1 56T USA H
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    2-3/4 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Features
    Concave Ground, Contains Keyway
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    56
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)