Motion
73331225

Made in USA
73331225

4-1/4" Long, Steel Tailpipe Hanger; 1-1/2" OD
MI ITEM #11702912
MFR #73331225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73331225

4-1/4" Long, Steel Tailpipe Hanger; 1-1/2" OD
MI ITEM #11702912
MFR #73331225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73331225 73331225 1-1/2" TAILPIPE HANGER

Specifications

  • Material
    Steel
  • Outside Diameter
    1-1/2 in
  • Type
    Tailpipe Hanger
  • Length
    4-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought