Motion
71430748

Made in USA
71430748

M30 Screw 30.5mm ID 316 Austenitic Grade A4 Stainless Steel Metric Split Lock Washer;Uncoated, 30.5 to 31.7mm ID x 48.2mm Max OD, 6mm Thick
MI ITEM #11702917
MFR #71430748
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71430748

M30 Screw 30.5mm ID 316 Austenitic Grade A4 Stainless Steel Metric Split Lock Washer;Uncoated, 30.5 to 31.7mm ID x 48.2mm Max OD, 6mm Thick
MI ITEM #11702917
MFR #71430748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
73409690 73409690 4 DFAR 316-SS MILITARY
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    4.00 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    34.70mm
  • Maximum Outside Diameter
    1.4830in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.10mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought