Motion
73518540

Made in USA
73518540

5" x 1/8" 10 Tooth Carbide-Tipped Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Contains Keyway
MI ITEM #11702939
MFR #73518540
List Price$792.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73518540

5" x 1/8" 10 Tooth Carbide-Tipped Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Contains Keyway
MI ITEM #11702939
MFR #73518540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$792.03/each for your price

Overview

Mfr description
73518540 73518540 FOR STEEL 5 X 1/8 X 1
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    1 in
  • Arbor Hole Diameter Tolerance
    +0.001/-0.000 in
  • Blade Diameter
    5 in
  • Blade Diameter Tolerance
    +0.0625/-0.0000 in
  • Blade Thickness
    1/8 in
  • Blade Thickness Tolerance
    +0.001/-0.000 in
  • Connection Type
    Arbor
  • Features
    Contains Keyway
  • Material Application
    Steel
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Teeth
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought