Motion
74025768

Made in USA
74025768

1 x 3/8" Galvanized Malleable Iron Pipe 90° ElbowThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702967
MFR #74025768
List Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025768

1 x 3/8" Galvanized Malleable Iron Pipe 90° ElbowThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702967
MFR #74025768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.20/each for your price

Overview

Mfr description
74025768 74025768 1X3/8 NPT RDC 90D ELB

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1 x 3/8
  • Type
    90 Degree Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought