Motion
74025800

Made in USA
74025800

2 x 2 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702971
MFR #74025800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025800

2 x 2 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702971
MFR #74025800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74025800 74025800 2X2X1 NPT RDC TEE GALV

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2 x 2 x 1
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought