Motion
74025818

Made in USA
74025818

2 x 2 x 1/2" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702972
MFR #74025818
List Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025818

2 x 2 x 1/2" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702972
MFR #74025818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.55/each for your price

Overview

Mfr description
74025818 74025818 2X2X1/2 NPT RDC TEE GA

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2 x 2 x 1/2
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought