Motion
74025826

Made in USA
74025826

3/8" Galvanized Malleable Iron Pipe 45° Lateral Y-BranchThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702973
MFR #74025826
List Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025826

3/8" Galvanized Malleable Iron Pipe 45° Lateral Y-BranchThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702973
MFR #74025826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.15/each for your price

Overview

Mfr description
74025826 74025826 3/8NPT 45D Y-BRANCH GA

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    3/8
  • Type
    45 Degree Lateral Y-Branch
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought