Motion
74025834

Made in USA
74025834

Size 2-1/2", Class 150, Malleable Iron Black Pipe 45° Lateral Y-Branch; 300 psi, Threaded End Connection
MI ITEM #11702974
MFR #74025834
List Price$536.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025834

Size 2-1/2", Class 150, Malleable Iron Black Pipe 45° Lateral Y-Branch; 300 psi, Threaded End Connection
MI ITEM #11702974
MFR #74025834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$536.90/each for your price

Overview

Mfr description
74025834 74025834 2-1/2NPT 45D Y-BRANCH

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought