Motion
74025859

Made in USA
74025859

4" Galvanized Malleable Iron Pipe 45° Lateral Y-BranchThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702976
MFR #74025859
List Price$150.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025859

4" Galvanized Malleable Iron Pipe 45° Lateral Y-BranchThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11702976
MFR #74025859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$150.85/each for your price

Overview

Mfr description
74025859 74025859 4NPT 45D Y-BRANCH GALV

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    4
  • Type
    45 Degree Lateral Y-Branch
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought