Motion
74025875

Made in USA
74025875

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11702978
MFR #74025875
List Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025875

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11702978
MFR #74025875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.78/each for your price

Overview

Mfr description
74025875 74025875 3/8"SCKT 90D EL CL3000

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought