Motion
74025982

Made in USA
74025982

Size 1/8", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702988
MFR #74025982
List Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025982

Size 1/8", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702988
MFR #74025982

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.70/each for your price

Overview

Mfr description
74025982 74025982 1/8"SCKT CPLG CL3000 F

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought