Motion
74025990

Made in USA
74025990

Size 4", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702989
MFR #74025990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74025990

Size 4", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702989
MFR #74025990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74025990 74025990 4"SCKT CPLG CL3000 FOR

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought