Motion
74026014

Made in USA
74026014

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 3,000 psi, Socket Weld End Connection
MI ITEM #11702991
MFR #74026014
Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026014

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 3,000 psi, Socket Weld End Connection
MI ITEM #11702991
MFR #74026014

Mfr description
74026014 74026014 3/8"SCKT CAP CL3000 FO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.98/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Schedule
    80
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)