Motion
74026022

Made in USA
74026022

Size 1/2 x 3/8", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702992
MFR #74026022
List Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026022

Size 1/2 x 3/8", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702992
MFR #74026022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.15/each for your price

Overview

Mfr description
74026022 74026022 1/2X3/8"NPT RDC CPLG F

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/2 x 3/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought