Motion
74026055

Made in USA
74026055

Size 2 x 1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702995
MFR #74026055
List Price$125.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026055

Size 2 x 1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Socket Weld End Connection
MI ITEM #11702995
MFR #74026055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.88/each for your price

Overview

Mfr description
74026055 74026055 2X1/2"NPT RDC CPLG FOR

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    2 x 1/2 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text