Motion
74026063

Made in USA
74026063

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Socket Weld End Connection
MI ITEM #11702996
MFR #74026063
List Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026063

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Socket Weld End Connection
MI ITEM #11702996
MFR #74026063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.40/each for your price

Overview

Mfr description
74026063 74026063 1/4"SCKT UNION CL3000

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought