Motion
74026105

Made in USA
74026105

Pipe Fitting - Malleable Iron Material
MI ITEM #11703000
MFR #74026105
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026105

Pipe Fitting - Malleable Iron Material
MI ITEM #11703000
MFR #74026105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
74026105 74026105 1X1/2X1/2NPT RDC TEE B

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1 x 1/2 x 1/2 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought