Motion
74026238

Made in USA
74026238

Pipe Fitting - Malleable Iron Material
MI ITEM #11703012
MFR #74026238
List Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026238

Pipe Fitting - Malleable Iron Material
MI ITEM #11703012
MFR #74026238

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.68/each for your price

Overview

Mfr description
74026238 74026238 1-1/2X1-1/2X3/4NPT TEE

Specifications

  • Material
    Malleable Iron
  • Shape
    Tee
  • Fitting Size
    1-1/2 x 1-1/2 x 3/4
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought