Motion
74026279

Made in USA
74026279

3 x 2" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703015
MFR #74026279
List Price$223.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026279

3 x 2" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703015
MFR #74026279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$223.63/each for your price

Overview

Mfr description
74026279 74026279 3X 2 NPT RDC 90D ELB G

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    3 x 2
  • Type
    Reducing Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought