Motion
74026303

Made in USA
74026303

2-1/2 x 1-1/2" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703017
MFR #74026303
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026303

2-1/2 x 1-1/2" Galvanized Malleable Iron Pipe Hex BushingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703017
MFR #74026303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
74026303 74026303 2-1/2X1-1/2NPT HX BUSH

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2-1/2 x 1-1/2
  • Type
    Hex Bushing
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought