Motion
74026311

Made in USA
74026311

1 x 3/8" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703018
MFR #74026311
List Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026311

1 x 3/8" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11703018
MFR #74026311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.30/each for your price

Overview

Mfr description
74026311 74026311 1X3/8 NPT RDC CPLG GAL

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1 x 3/8
  • Type
    Reducing Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought