Motion
74026329

Made in USA
74026329

Pipe Fitting - Malleable Iron Material
MI ITEM #11703019
MFR #74026329
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026329

Pipe Fitting - Malleable Iron Material
MI ITEM #11703019
MFR #74026329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
74026329 74026329 2X1/2 NPT RDC CPLG GAL

Specifications

  • Fitting Type
    Reducing Coupling
  • Material
    Malleable Iron
  • Fitting Size
    2 x 1/2
  • Type
    Reducing Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought