Motion
74026519

Made in USA
74026519

Size 3", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 3,000 psi, Threaded End Connection
MI ITEM #11703033
MFR #74026519
List Price$181.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74026519

Size 3", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 3,000 psi, Threaded End Connection
MI ITEM #11703033
MFR #74026519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$181.88/each for your price

Overview

Mfr description
74026519 74026519 3"NPT PLUG CL3000 FORG

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    3 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought