Motion
74215740

Made in USA
74215740

12" Long x 5/8" High x 5/8" Wide, Zinc-Plated Undersized Key Stock - C1018 Steel
MI ITEM #11703047
MFR #74215740
List Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74215740

12" Long x 5/8" High x 5/8" Wide, Zinc-Plated Undersized Key Stock - C1018 Steel
MI ITEM #11703047
MFR #74215740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.20/each for your price

Overview

Mfr description
74215740 74215740 5/8" SQ ZINC PLATED MA

Specifications

  • Material
    Steel
  • Type
    Undersized Key Stock
  • Length
    12 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought