Motion
74328345

Made in USA
74328345

#10-32 UNF H2 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 2-3/8" OAL, 7/8" Thread Length, 0.194" Shank Diam, 3B
MI ITEM #11703070
MFR #74328345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74328345

#10-32 UNF H2 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 2-3/8" OAL, 7/8" Thread Length, 0.194" Shank Diam, 3B
MI ITEM #11703070
MFR #74328345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74328345 74328345 10-32 H2 CHROME HAND T
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Taper chamfers also known as starter taps have a longer chamfer and require a less aggressive cutting action. They have 7 to 10 threads.

Specifications

  • Chamfer
    Taper
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    2-3/8 in
  • Oversize
    No
  • Shank Diameter
    0.1940 in
  • Square Length
    1/4 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    7/8 in
  • Thread Limit/Fit
    H2
  • Thread Size
    #10-32 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought