Motion
74339276

Made in USA
74339276

#12-24 UNC, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 2-3/8" OAL, 15/16" Thread Length, 2B/3B Class of Fit
MI ITEM #11703091
MFR #74339276
List Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74339276

#12-24 UNC, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 2-3/8" OAL, 15/16" Thread Length, 2B/3B Class of Fit
MI ITEM #11703091
MFR #74339276

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.60/each for your price

Overview

Mfr description
74339276 74339276 12-24 H3 CHRM TPR/BTM/
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
  • They all can be used for threading blind holes.Chrome is a corrosion resistant coating applied to a tool in a thin or heavy layer
  • It is commonly used on steel, aluminum, brass, copper or other non-chromium materials.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    15/16 in
  • Overall Length
    2-3/8 in
  • Number Of Pieces
    3
  • Thread Size
    #12-24
  • Class of Fit
    2B/3B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought