Motion
74350208

Made in USA
74350208

1/4-20 UNC H2 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam
MI ITEM #11703093
MFR #74350208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74350208

1/4-20 UNC H2 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 1" Thread Length, 0.255" Shank Diam
MI ITEM #11703093
MFR #74350208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74350208 74350208 1/4-20 H2 CHROME HAND
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    2-1/2 in
  • Oversize
    No
  • Shank Diameter
    0.2550 in
  • Square Length
    5/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    1 in
  • Thread Limit/Fit
    H2
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought