Motion
74360231

Made in USA
74360231

1/4-20 UNC, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 2-1/2" OAL, 1" Thread Length, 2B/3B Class of Fit
MI ITEM #11703111
MFR #74360231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74360231

1/4-20 UNC, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 2-1/2" OAL, 1" Thread Length, 2B/3B Class of Fit
MI ITEM #11703111
MFR #74360231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74360231 74360231 1/4-20 H3 CHRM TPR/BTM
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
  • They all can be used for threading blind holes.Chrome is a corrosion resistant coating applied to a tool in a thin or heavy layer
  • It is commonly used on steel, aluminum, brass, copper or other non-chromium materials.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    1 in
  • Overall Length
    2-1/2 in
  • Number Of Pieces
    3
  • Thread Size
    1/4-20
  • Class of Fit
    2B/3B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought