Motion
74361254

Made in USA
74361254

5/16-24 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1-1/8" Thread Length, 0.318" Shank Diam, 3B
MI ITEM #11703120
MFR #74361254
Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74361254

5/16-24 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1-1/8" Thread Length, 0.318" Shank Diam, 3B
MI ITEM #11703120
MFR #74361254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.08/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Oversize
    No
  • Shank Diameter
    0.3180 in
  • Square Length
    3/8 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-24 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
74361254 74361254 5/16-24 H3 CHROME HAND
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought