Motion
74363144

Made in USA
74363144

7/16-14 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-5/32" OAL, 1-7/16" Thread Length, 0.323" Shank Diam
MI ITEM #11703131
MFR #74363144
List Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74363144

7/16-14 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-5/32" OAL, 1-7/16" Thread Length, 0.323" Shank Diam
MI ITEM #11703131
MFR #74363144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.35/each for your price

Overview

Mfr description
74363144 74363144 7/16-14 H3 CHROME HAND
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    3-5/32 in
  • Oversize
    No
  • Shank Diameter
    0.3230 in
  • Square Length
    13/32 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    1-7/16 in
  • Thread Limit/Fit
    H3
  • Thread Size
    7/16-14 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought