Motion
74363151

Made in USA
74363151

7/16-14 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-5/32" OAL, 1-7/16" Thread Length, 0.323" Shank Diam
Mi Item #11703132
MFR #74363151
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74363151

7/16-14 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-5/32" OAL, 1-7/16" Thread Length, 0.323" Shank Diam
Mi Item #11703132
MFR #74363151

Mfr description
74363151 74363151 7/16-14 H3 CHROME HAND
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Oversize
    No
  • Shank Diameter
    0.3230 in
  • Square Length
    13/32 in
  • Thread Length
    1-7/16 in
  • Thread Size
    7/16-14 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)