Motion
74365123

Made in USA
74365123

9/16-12 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length, 0.429" Shank Diam
Mi Item #11703148
MFR #74365123
Price$48.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74365123

9/16-12 UNC H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length, 0.429" Shank Diam
Mi Item #11703148
MFR #74365123

Mfr description
74365123 74365123 9/16-12 H3 CHROME HAND
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.68/each

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Oversize
    No
  • Shank Diameter
    0.4290 in
  • Square Length
    1/2 in
  • Thread Length
    1-21/32 in
  • Thread Size
    9/16-12 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)