Motion
74366188

Made in USA
74366188

5/8-18 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, 3B
Mi Item #11703160
MFR #74366188
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74366188

5/8-18 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, 3B
Mi Item #11703160
MFR #74366188

Mfr description
74366188 74366188 5/8-18 H3 CHROME HAND
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.48/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Oversize
    No
  • Shank Diameter
    0.4800 in
  • Square Length
    9/16 in
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8-18 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)