Motion
74366196

Made in USA
74366196

5/8-18 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, 3B
MI ITEM #11703161
MFR #74366196
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74366196

5/8-18 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 0.48" Shank Diam, 3B
MI ITEM #11703161
MFR #74366196

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.48/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Oversize
    No
  • Shank Diameter
    0.4800 in
  • Square Length
    9/16 in
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8-18 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
74366196 74366196 5/8-18 H3 CHROME HAND
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought