Motion
74367178

Made in USA
74367178

3/4-16 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, 3B
MI ITEM #11703169
MFR #74367178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74367178

3/4-16 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, 3B
MI ITEM #11703169
MFR #74367178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74367178 74367178 3/4-16 H3 CHROME HAND
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    4-1/4 in
  • Oversize
    No
  • Shank Diameter
    0.5900 in
  • Square Length
    11/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2 in
  • Thread Limit/Fit
    H3
  • Thread Size
    3/4-16 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text