Motion
74367186

Made in USA
74367186

3/4-16 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, 3B
MI ITEM #11703170
MFR #74367186
List Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74367186

3/4-16 UNF H3 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 0.59" Shank Diam, 3B
MI ITEM #11703170
MFR #74367186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.65/each for your price

Overview

Mfr description
74367186 74367186 3/4-16 H3 CHROME HAND
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Taper chamfers also known as starter taps have a longer chamfer and require a less aggressive cutting action. They have 7 to 10 threads.

Specifications

  • Chamfer
    Taper
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    4-1/4 in
  • Oversize
    No
  • Shank Diameter
    0.5900 in
  • Square Length
    11/16 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2 in
  • Thread Limit/Fit
    H3
  • Thread Size
    3/4-16 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text