Motion
74388091

Made in USA
74388091

7/8-9 UNC H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-11/16" OAL, 2-7/32" Thread Length, 0.697" Shank Diam, 3B
MI ITEM #11703172
MFR #74388091
List Price$108.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74388091

7/8-9 UNC H4 4-Flute Chrome Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-11/16" OAL, 2-7/32" Thread Length, 0.697" Shank Diam, 3B
MI ITEM #11703172
MFR #74388091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.33/each for your price

Overview

Mfr description
74388091 74388091 7/8-9 H4 CHROME HAND P
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Material Application
    Ferrous Metals, Non-Ferrous Metals, Non-Metallic Materials
  • Number Of Flutes
    4
  • Overall Length
    4-11/16 in
  • Oversize
    No
  • Shank Diameter
    0.6970 in
  • Square Length
    3/4 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2-7/32 in
  • Thread Limit/Fit
    H4
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought