Motion
74388174

Made in USA
74388174

7/8-14 UNF, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 4-11/16" OAL, 2-7/32" Thread Length, 2B/3B Class of Fit
MI ITEM #11703179
MFR #74388174
Price$307.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
74388174

7/8-14 UNF, 4 Flute, Bottoming, Plug & Taper, Chrome Finish, High Speed Steel Tap Set - Right Hand Cut, 4-11/16" OAL, 2-7/32" Thread Length, 2B/3B Class of Fit
MI ITEM #11703179
MFR #74388174

Mfr description
74388174 74388174 7/8-14 H4 3PC CHRM TPR
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.68/each

Specifications

Dimensions

  • Overall Length
    4-11/16 in
  • Thread Length
    2-7/32 in
  • Thread Size
    7/8-14

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Class of Fit
    2B/3B
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)